Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, 3 Meter

Item #: 0922447

Cat #: E20480100MKIT

UPC: 781798241027

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, 3 Meter

Overview

Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, 3 Meter
Also known as: 781798241027, E20480100MKIT, EMNE20480100MKIT

Specifications

Phase: 3
Volts AC: 480
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Mounting: Surface