5" Liquidtight Steel Flex, Type EF, Gray, 25' Coil

Item #: 0922395

Cat #: 5LTEFX25

UPC: 714118363512

Company wide:
0 in stock
Documents & Guides
No Documents Available
5 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

Overview

5 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 714118363512, 5LTEFX25

Specifications

Length: 1000 ft
Diameter: 5 in
Material: Steel
Length: 1000 ft
Material: Steel
Diameter: 5 in