Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Orange, 8.5 meter
Item #: 0922345
Cat #: NPS5PCD3W
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
SES NPS 5 PCD 3W
Overview
SES NPS 5 PCD 3W
Also known as: NPS5PCD3W, SESNPS5PCD3W
Specifications
No Specifications Available