Fuse, 1 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 0922336

Cat #: LPN-RK-1SP

UPC: 051712538084

$ 33.56 EA
Company wide:
5 in stock
Documents & Guides
1 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

1 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538084, LPN-RK-1SP, BUSLPNRK1SP

Specifications

Amps: 1
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 1
Volts DC: 125
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating DC: 100 kA