1
more

Cable Tie&EC4A, 8", PA66HS, BK, 500/bag
Item #: 0922305
Cat #: 156-00539
UPC: 089306310082
$ 1.02 EA
Company wide:
0
in stock
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black, 500/pkg
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black, 500/pkg
Also known as: 089306310082, 156-00539, TYN15600539
Specifications
| Width: | 0.180 in |
| Color: | Black |
| Length: | 8 in |
| Material: | Nylon |
| Width: | 0.180 in |
| Length: | 8 in |
| Color: | Black |
| Material: | Nylon |