Grounding Busbar, w/Insulators and Brackets, GG, 24" x 4" x 0.25"

Item #: 0922244

Cat #: EGBA14424GG

UPC: 782856574989

$ 1187.57 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, GG, 24" x 4" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, GG, 24" x 4" x 0.25"

Common earthing point for multiple electrical panels and devices.

Also known as: 782856574989, EGBA14424GG, CADEGBA14424GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Material: Copper
Length: 24 in
Width: 4 in