
Adjustable Vented Shelf, fits 19", Black, Steel
Item #: 0922192
Cat #: ESHVA19
UPC: 783510218294
$ 213.73 EA
Company wide:
0
in stock
Documents & Guides
Adjustable Vented Shelf, Fits 19 In, Steel, Black Finish
Overview
Adjustable Vented Shelf, Fits 19 In, Steel, Black Finish
The Adjustable Steel Vented Shelf is adjustable from front to back in 25-mm increments. It is designed to support networking equipment within an open-frame rack. The shelf mounts to either the front or rear flange of an open-frame rack. The shelf's load rating is 60 lb. (27.2 kg)
Also known as: 783510218294, ESHVA19, HOFESHVA19
Features & Benefits
- The Adjustable Steel Vented Shelf is adjustable from front to back in 25-mm increments
- It is designed to support networking equipment within an open-frame rack
- The shelf mounts to either the front or rear flange of an open-frame rack
- The shelf's load rating is 60 lb. (27.2 kg)
Specifications
| Color: | Black |
| Material: | Steel |
| Height: | 3.500 in |
| Depth: | 15.750 in |
| Finish: | Powder Coated |
| Width: | 430 |
| Color: | Black |
| Height: | 3.500 in |
| Finish: | Powder Coated |
| Material: | Steel |
| Depth: | 15.750 in |
| Width: | 430 |