Intersystem Ground Tap, Aluminum

Item #: 0922120

Cat #: GBT-1/0-M

UPC: 783669000733

$ 27.09 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, Mountable, UL, CSA

Overview

Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, Mountable, UL, CSA

nVent ERICO PermaGround Lay-in Intersystem Ground Tap allows for fast and simple installation on a ground conductor below the meter. The lay-in style eliminates the need to cut or splice into existing conductors, and with no mounting required. The tap is dual-rated for use with both copper and aluminum conductors.

Also known as: 783669000733, GBT-1/0-M, CADGBT10M, IBX

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Lay-in style eliminates the need to cut or splice into existing conductor
  • No mounting required allowing fast and simple installation on ground conductor below meter
  • Four taps for bonding multiple communication systems
  • Serrations in conductor wire way cut oxidation

Specifications

Length: 2.250 in
Width: 1.750 in
Material: Aluminum
Length: 2.250 in
Material: Aluminum
Width: 1.750 in