Heavy Duty 6-pole Motor Circuit Safety Switch

Item #: 0922114

Cat #: DH663FDK

UPC: 782113370507

$ 9269.31 EA
Company wide:
0 in stock
100 Amp, 6-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

100 Amp, 6-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113370507, DH663FDK, CUTDH663FDK

Specifications

Volts DC: 250
Poles: 6
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 100
Volts AC: 600
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 12