24" Track Pendant Kit, Black

Item #: 0921967

Cat #: TP179

UPC: 045923301797

Company wide:
0 in stock
Documents & Guides
24" Track Pendant Kit, Black

Overview

24" Track Pendant Kit, Black
Also known as: 045923301797, TP179, SATTP179

Specifications

Color: Black
Material: Metal
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Material: Metal