Telecom Grounding Busbar, Tinned, 24"

Item #: 0921931

Cat #: TGBA24L14PT

UPC: 782856687092

$ 985.42 EA
Company wide:
0 in stock
Documents & Guides
Common earthing point for multiple electrical panels and devices. Common grounding point for multipler electrical panels and devices.

Overview

Common earthing point for multiple electrical panels and devices. Common grounding point for multipler electrical panels and devices.

Common earthing point for multiple electrical panels and devices.

Also known as: 782856687092, TGBA24L14PT, CADTGBA24L14PT

Features & Benefits

  • Meets TIA-607-C and TIA-607-D conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Standards: California Proposition 65
Width: 50.800 in
Material: Copper
Width: 50.800 in
Standards: California Proposition 65