Contactor, IEC, 12-20 VDC

Item #: 0921917

Cat #: AF09Z-22-00-20

UPC: 471523116606

$ 181.99 EA
Company wide:
0 in stock
25 General Purpose Amp, 4-Pole, 600V Rated, 12-20V DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.

Overview

25 General Purpose Amp, 4-Pole, 600V Rated, 12-20V DC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.

Primarily for controlling single and three phase motors and switching power circuits

Also known as: 471523116606, AF09Z-22-00-20, ABBAF09Z220020

Specifications

Type: Contactor, IEC, Non-Reversing
Volts DC Control: 12
Poles: 4
Amps: 9
Type: Contactor, IEC, Non-Reversing
Poles: 4
Volts DC Control: 12
Amps: 9