1-1/2" Reinforced Cut-Off Wheels

Item #: 0921863

Cat #: 49-94-1500

UPC: 045242269679

$ 15.62 EA
Company wide:
4 in stock
Documents & Guides
1-1/2" Reinforced Cut-Off Wheels, Rated To 40,000 Max RPM, Made For Use With M12 Rotary Tools And Other Competitive Rotary Tools

Overview

1-1/2" Reinforced Cut-Off Wheels, Rated To 40,000 Max RPM, Made For Use With M12 Rotary Tools And Other Competitive Rotary Tools

The new Milwaukee® cut-off wheels are for use with the M12™ rotary tool and other competitive rotary tools that are rated up to a max 40,000 RPMs. The wheels feature a 1.5 in. wheel diameter for up to 50% more life and a fiber reinforcement for greater durability.

Also known as: 045242269679, 49-94-1500, MIL49941500

Features & Benefits

  • Up to 50% more life
  • 1.5 in. wheel diameter greater durability
  • Fiber reinforced wheel faster cutting
  • Rated to 40,000 max RPM
  • Made for use with M12 rotary tools and other competitive rotary tools

Specifications

Size: 1 1/2 in
Size: 1 1/2 in