
30.5 mm, Heavy-Duty, Assembled Push-Pull Unit
Item #: 0921824
Cat #: 10250T597LED2A-71X
UPC: 786685366340
$ 471.10 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1LONC
Overview
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1LONC
Also known as: 786685366340, 10250T597LED2A-71X, CUT10250T597LED2A7
Specifications
| Size: | 40 mm |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Size: | 40 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |