Abb Ce3k1-10r-02 30mm Ke-rel Red, 2

Item #: 0921770

Cat #: CE3K1-10R-02

UPC: 320500308773

$ 84.61 EA
Company wide:
0 in stock
Documents & Guides
Abb; Emergency Stop Pushbutton; Compact; Amperage Rating: 1 Amp At 220/240 Vac,1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Contact Configuration: 2 Nc; Material: Black Plastic Bezel; Size: 03 Mr Width X 03 Mr Height X 073 Mrdepth; Actuator: Mushroom; Operating Temperature: -25 To +70 Deg C; Function: Key Release; Illumination: Non-illuminated

Overview

Abb; Emergency Stop Pushbutton; Compact; Amperage Rating: 1 Amp At 220/240 Vac,1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Contact Configuration: 2 Nc; Material: Black Plastic Bezel; Size: 03 Mr Width X 03 Mr Height X 073 Mrdepth; Actuator: Mushroom; Operating Temperature: -25 To +70 Deg C; Function: Key Release; Illumination: Non-illuminated
Also known as: 320500308773, CE3K1-10R-02, ABBCE3K110R02

Specifications

Color: Red
Color: Red