Keyless Porcelain Mogul Socket

Item #: 0921734

Cat #: 80-1613

UPC: 045923816130

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Mogul Socket With Metal 1/4 IP Cap; 2 Wireways; 1-3/8" Center To Center; Glazed; 1500W; 600V

Overview

Keyless Porcelain Mogul Socket With Metal 1/4 IP Cap; 2 Wireways; 1-3/8" Center To Center; Glazed; 1500W; 600V
Also known as: 045923816130, 80-1613, SAT801613

Specifications

Wattage: 1500
Material: Porcelain
Volts AC: 600
Dimmable: No
Wattage: 1500
Volts AC: 600
Material: Porcelain
Dimmable: No