Small-volume system, class 1

Item #: 0921689

Cat #: A1001YZUMC1

UPC: 783510127961

$ 2511.60 EA
Company wide:
0 in stock

Overview

Small-volume system, class 1

Small-Volume Purging/Pressurization Systems are an alternative to NEMA Type 7 or 9 enclosures. The C1 model allows general-purpose enclosures, up to two cubic feet, to be used in certain Class 1 hazardous locations. The C2 model allows general purpose enclosures, up to 10 cubic feet, to be used in certain Class 2 hazardous locations.

Also known as: 783510127961, A1001YZUMC1, HOFA1001YZUMC1

Features & Benefits

  • Universal mount
  • Available in two models for enclosures with a maximum enclosure volume of up to 2 or 10 cubic feet
  • Mounting plate: Type 316L stainless steel
  • Regulator body: zinc with enamel finish
  • Enclosure pressure gauge: aluminum with enamel finish
  • Polycarbonate regulator handle
  • Fastener hardware available in aluminum and stainless steel
  • Includes tamper-proof regulator with gauge (TR-10G) to comply with NFPA standard requiring protection against over pressurization
  • Note: pressure Vent not required when inlet pressure limited to 5PSI using standard TR-10G. For inlet pressure over 5PSI order EPV-1-SA-00 or EPV-1-SA-90 separately. Contact HOFFMAN for pricing.

Specifications

Depth: 5 in
Width: 9 in
Height: 9 in
Finish: Brushed
Material: Stainless Steel 316L
Depth: 5 in
Height: 9 in
Material: Stainless Steel 316L
Width: 9 in
Finish: Brushed