FUT.FLOOD 18W COOL 120V TO W

Item #: 0921679

Cat #: FFLED18W

UPC: 019813176055

$ 316.28 EA
Company wide:
0 in stock
Documents & Guides
FUTURE FLOOD 18W COOL LED 120V TO 277V WHITE

Overview

FUTURE FLOOD 18W COOL LED 120V TO 277V WHITE
Also known as: 019813176055, FFLED18W, RABFFLED18W

Specifications

Mounting: Arm
Wattage: 18
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Lumens: 2429
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 18
Color: White
Lumens: 2429