Flood Light, LED, 1-Light, 19W, 120-277V, Bronze

Item #: 0921665

Cat #: DSXF1 LED 1 50K M4

UPC: 753573384854

Company wide:
0 in stock
Documents & Guides
22W LED Flood Light, 5000K, Lumens: 2112, Multi-volt, Color: Bronze. Knuckle mount with 1/2" NPS threaded pipe, Wide Flood

Overview

22W LED Flood Light, 5000K, Lumens: 2112, Multi-volt, Color: Bronze. Knuckle mount with 1/2" NPS threaded pipe, Wide Flood
Also known as: 753573384854, DSXF1 LED 1 50K M4, LITDSXF1LED150K

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2100
Mounting: Knuckle
Wattage: 22
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Lumens: 2100
Wattage: 22
Light Technology: LED