
TMC2 Connector, 1-1/2", Class I, Division, Aluminum
Item #: 0921658
Cat #: TMC2150190A
UPC: 781381300810
$ 228.65 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300810, TMC2150190A, APPTMC2150190A
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 1.490 - 1.720 in, 1.570 - 1.900 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.490 - 1.720 in, 1.570 - 1.900 in |
| Material: | Aluminum |