Black, 1" Diameter, 100' Spool

Item #: 0921625

Cat #: FP301-1-100'-Black

UPC: 054007085089

$ 1.79 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: 1/2 Inch, Tube Length: 100 Ft Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: 1/2 Inch, Tube Length: 100 Ft Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 054007085089, FP301-1-100'-Black, MMMFP3011BLAX100FT

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Volts AC: 600
Length: 100 ft
Color: Black
Diameter: 1 in
Volts AC: 600