32' D-Rung Extension Ladder, 300 lbs

Item #: 0921569

Cat #: D6232-3

UPC: 051751110555

$ 794.88 EA
Company wide:
0 in stock
Documents & Guides
D-Rung Extension Ladder, Size: 32 ft, Reach Height: 32 ft, Duty Rating:Type IA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

D-Rung Extension Ladder, Size: 32 ft, Reach Height: 32 ft, Duty Rating:Type IA, Material: Fiberglass, Load Capacity: 300 lbs

The D6232-3 Fiberglass Three-Section 32ft Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300lb, the ladder is durable and long lasting. The exclusive ALFLO® rung joint means TWIST-PROOF® performance on the job. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.

Also known as: 051751110555, D6232-3, WERD62323

Specifications

Weight Capacity: 300 lbs
Length: 32 ft
Material: Fiberglass
Weight Capacity: 300 lbs
Material: Fiberglass
Length: 32 ft