AL CMP(A)4/0STR(B)4/0STR INS

Item #: 0921523

Cat #: PICS-869

UPC: 783669232837

$ 28.88 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0, Tap Size 4/0, Pink Color Code, Die Index K-840

Overview

Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0, Tap Size 4/0, Pink Color Code, Die Index K-840

Ilsco's service entrance sleeves seal out dirt but are easily pierced when inserting conductor, and for use with aluminum-aluminum and aluminum-copper conductors.

Also known as: 783669232837, PICS-869, ILSPICS869

Features & Benefits

  • Pre-insulated for fast, easy installation
  • Concave polyethylene end caps seal out dirt but are easily pierced when inserting conductor
  • Meets ANSI C119.4 requirements
  • RUS listed
  • Die Index 840

Specifications

Material: Aluminum
Standards: California Proposition 65
Material: Aluminum
Standards: California Proposition 65