AL CMP(A)1/0STR(B)1/0

Item #: 0921521

Cat #: PICS-78

UPC: 783669232998

$ 3.27 EA
Company wide:
0 in stock
Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 1/0, Tap Size 1/0, Yellow Color Code, Die Index ND-BG

Overview

Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 1/0, Tap Size 1/0, Yellow Color Code, Die Index ND-BG
Also known as: 783669232998, PICS-78, ILSPICS78

Features & Benefits

  • Pre-insulated for fast, easy installation
  • Concave polyethylene end caps seal out dirt but are easily pierced when inserting conductor
  • Meets ANSI C119.4 requirements
  • RUS Listed
  • Die Index 5/8 or BG

Specifications

Material: Aluminum
Standards: California Proposition 65
Material: Aluminum
Standards: California Proposition 65