C-h E34fb197hlgp2a 120v Grn Ind Lt

Item #: 0921467

Cat #: E34FB197HLGP2A

UPC: 782114546468

$ 306.10 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Greenplastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks

Overview

30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Greenplastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks
Also known as: 782114546468, E34FB197HLGP2A, CUTE34FB197HLGP2A

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated