Transformer, Dry Type, 25KVA, 240X480VAC Primary, 120/240 Secondary, 1PH

Item #: 0921454

Cat #: ES5H25S

UPC: 783472000210

$ 2654.55 EA
Company wide:
4 in stock
Documents & Guides
25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Dry Type, Transformer, General Purpose

Overview

25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Dry Type, Transformer, General Purpose

SolaHD General Purpose Transformers are energy efficient dry-type transformers with 600 Volt Class, isolation type, single and three phase, 15 kVA through 500 kVA available. Indoor and outdoor series options.

Also known as: 783472000210, ES5H25S, SOLES5H25S

Specifications

Phase: 1
Volt Amps: 25kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 240x480
Volt Amps: 25kVA
Secondary Voltage: 120/240