AB 800T-J631 30MM KEY-OPERATED

Item #: 0921430

Cat #: 800T-J631

UPC: 662073240402

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J631 30MM KEY-OPERATED SELECTOR SWITCH

Overview

AB 800T-J631 30MM KEY-OPERATED SELECTOR SWITCH
Also known as: 662073240402, 800T-J631, ALB800TJ631

Specifications

Family / Style: 800T
Type: 30mm Lever Type
Family / Style: 800T
Type: 30mm Lever Type