This product has been discontinued.

Transformer, Industrial Control, 350VA, 220x440 - 110/115/120VAC, 1PH
Item #: 0921427
Cat #: CE060350
UPC: 047503196731
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Industrial Control, 350 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Overview
Transformer, Industrial Control, 350 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Also known as: 047503196731, CE060350, ACMCE060350
Features & Benefits
- Substitute new ICT CE350B008
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 220/440 |
| Volt Amps: | 350 |
| Secondary Voltage: | 120, 115, 110 |