20W, 3000K, Tubular, Single-Ended,T4 Lamp

Item #: 0921424

Cat #: CDM20/TC/830 Elite

UPC: 046677410469

$ 95.26 EA
Company wide:
0 in stock
Documents & Guides
Philips MasterColor CDM Evolution 3000K Tubular Single-Ended T4 Lamp, Accent Lighting, Miniature Bipin Base, 85CRI, 3000 K, 1800 Lumens. *Philips Part # 410464*

Overview

Philips MasterColor CDM Evolution 3000K Tubular Single-Ended T4 Lamp, Accent Lighting, Miniature Bipin Base, 85CRI, 3000 K, 1800 Lumens. *Philips Part # 410464*
Also known as: 046677410469, CDM20/TC/830 Elite, PHICDM20TC830ELITE

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 20
Diameter: 14 in
Lumens: 1800
Wattage: 20
Color Temperature: 3000 (Warm White)
Diameter: 14 in