PVC CTD LT COND CONN 90D 2IN AL GRY

Item #: 0921398

Cat #: ST290SA-G

UPC: 704508407421

$ 1080.18 EA
Company wide:
0 in stock
Documents & Guides
2 in. Dark Gray PVC Coated 90 degree Liquidtight Connector. Fitting material-Aluminum.

Overview

2 in. Dark Gray PVC Coated 90 degree Liquidtight Connector. Fitting material-Aluminum.
Also known as: 704508407421, ST290SA-G, OCAST290SAG

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Color: Gray
Material: PVC Coated Aluminum
Diameter: 2 in