2X24X90 GRAY PVC CTD LRELL AL

Item #: 0921394

Cat #: LRELL2X24SA-G

UPC: 704508005061

$ 732.12 EA
Company wide:
0 in stock
Documents & Guides
2 in. x 24 in. x 90 degree Dark Gray 40 mil PVC Coated Rigid Aluminum Large Radius Elbow.

Overview

2 in. x 24 in. x 90 degree Dark Gray 40 mil PVC Coated Rigid Aluminum Large Radius Elbow.
Also known as: 704508005061, LRELL2X24SA-G, OCALRELL2X24SAG

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 2 in
Angle: 90°