Fuse, 6 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0921225

Cat #: GMC-6-R

UPC: 051712643016

$ 3.25 EA
Company wide:
21 in stock
Documents & Guides
Fuse, 3 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 3 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712643016, GMC-6-R, BUSGMC6R

Specifications

Amps: 6
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Amps: 6
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA