750W 208V Radiant Cove Heater

Item #: 0921208

Cat #: CV75YX

UPC: 686334457682

$ 404.91 EA
Company wide:
0 in stock
Electric Radiant Cove Ceiling Heater, 208 V, 1 PH, 3.6 AMP, Aluminum Housing, Ceiling Mounting, Dimensions- 72 Length X 3-1/8 Width X 4-1/8 Height IN, 750 WTT, BTU Rating- 2560, White

Overview

Electric Radiant Cove Ceiling Heater, 208 V, 1 PH, 3.6 AMP, Aluminum Housing, Ceiling Mounting, Dimensions- 72 Length X 3-1/8 Width X 4-1/8 Height IN, 750 WTT, BTU Rating- 2560, White
Also known as: 686334457682, CV75YX, TPICV75YX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65