Keyless Porcelain Socket, 9" Leads 150 Degree

Item #: 0921183

Cat #: 80-1328

UPC: 045923813283

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket, 9" Leads 150 Degree

Overview

Keyless Porcelain Socket, 9" Leads 150 Degree
Also known as: 045923813283, 80-1328, SAT801328

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250