
LED Driver, 100W, 24VDC
Item #: 0921154
Cat #: RAZTRANS24 120 M6
UPC: 745976882952
Company wide:
0
in stock
Documents & Guides
LED Driver, Input Voltage: 120/230/277V AC, Output Voltage: 24V DC, 100 Watts, Includes 6 Foot Power Cord For Plug-In Installation & 24 Inch Linking Cord To Connect To The First Light Module. For Use With Rayzer Modular LED Lighting System
Overview
LED Driver, Input Voltage: 120/230/277V AC, Output Voltage: 24V DC, 100 Watts, Includes 6 Foot Power Cord For Plug-In Installation & 24 Inch Linking Cord To Connect To The First Light Module. For Use With Rayzer Modular LED Lighting System
Also known as: 745976882952, RAZTRANS24 120 M6, LITRAZTRANS24120
Specifications
| Family / Style: | Xitanium |
| Wattage: | 100 |
| Volts AC: | 230, 120, 277 |
| Light Technology: | LED |
| Family / Style: | Xitanium |
| Volts AC: | 230, 120, 277 |
| Wattage: | 100 |
| Light Technology: | LED |