30 ft. Metal Cord Reel With Triple Tap, 16/3 AWG SJO

Item #: 0921150

Cat #: E215

UPC: 090529622159

$ 172.07 EA
Company wide:
0 in stock
Documents & Guides
Retractable Power Reel with (3) 5-15 Receptacles. Cord Length: 30 ft. Gauge: 16/3 AWG SJO. Voltage: 125 Volts. Amperage: 13 Amps.

Overview

Retractable Power Reel with (3) 5-15 Receptacles. Cord Length: 30 ft. Gauge: 16/3 AWG SJO. Voltage: 125 Volts. Amperage: 13 Amps.
Also known as: 090529622159, E215, SWCE215

Specifications

Type: Receptacle
Amps: 13
Conductors: 3
Volts AC: 120
Length: 30 ft
Gauge: 16 AWG
Type: Receptacle
Conductors: 3
Length: 30 ft
Amps: 13
Volts AC: 120
Gauge: 16 AWG