12" LED Undercabinet Light

Item #: 0921147

Cat #: RAZ 12IN 30K 90CRI M6

UPC: 889804621594

Company wide:
0 in stock
Documents & Guides
LED Modular Undercabinet Light, 12", 10W, 4-Light LED, Lumens: 434, Color Temperature: 3000K, CRI: 90, Dimmable

Overview

LED Modular Undercabinet Light, 12", 10W, 4-Light LED, Lumens: 434, Color Temperature: 3000K, CRI: 90, Dimmable
Also known as: 889804621594, RAZ 12IN 30K 90CRI M6, LITRAZ12IN30K90CM6

Specifications

Length: 1 ft
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Color: Brushed Nickel
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Length: 1 ft
Wattage: 10
Color: Brushed Nickel
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Aluminum
Dimmable: Yes