XHHW-10-GRE/YELLOW-STR-CU RW90 X500 CROSS LINK POLYETHYLENE - CSA

Item #: 0921096

Cat #: 10XHHWCSTRGREYEL90

UPC:

Company wide:
0 in stock
Documents & Guides
XHHW-10-GRE/YELLOW-STR-CU RW90 X500 CROSS LINK POLYETHYLENE - CSA

Overview

XHHW-10-GRE/YELLOW-STR-CU RW90 X500 CROSS LINK POLYETHYLENE - CSA
Also known as: 10XHHWCSTRGREYEL90

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green/Yellow
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Stranded