.50 Kva Type Ep Transformer 1ph 240x480-120/240v

Item #: 0921051

Cat #: S20N11P51P

UPC: 786680073731

$ 443.87 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N11P51P TRANSFORMER

Overview

C-H S20N11P51P TRANSFORMER
Also known as: 786680073731, S20N11P51P, CUTS20N11P51P

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Amps: 20.800, 20.600
Primary Voltage: 240/480
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Type: Dry Type Transformer
Amps: 20.800, 20.600