APP FD-2 1G MALL FD BOX

Item #: 0921011

Cat #: FD2

UPC: 781381952750

$ 134.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP FD-2 1G MALL FD BOX

Overview

APP FD-2 1G MALL FD BOX
Also known as: 781381952750, FD2, APPFD2

Specifications

Gangs: 2
Material: Iron Alloy
Depth: 1.300 in
Width: 2.750 in
Height: 4.310 in
Gangs: 2
Depth: 1.300 in
Height: 4.310 in
Material: Iron Alloy
Width: 2.750 in