1
more

20V Max Cordless Reciprocating Saw (Bare Tool)
Item #: 0920874
Cat #: DCS380B
UPC: 885911262330
Company wide:
0
in stock
Documents & Guides
20V Max Cordless Reciprocating Saw, SPM: 0 - 3000, Stroke Length: 1-1/8", Weight: 6 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
20V Max Cordless Reciprocating Saw, SPM: 0 - 3000, Stroke Length: 1-1/8", Weight: 6 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
The DCS380B 20-volt MAX reciprocating saw has a variable speed trigger delivering up to 3000 strokes per minute allowing you to match speed with application and a 1-1/8-in stroke length for fast cutting. The keyless lever-action 4-position blade clamp makes changing blades quick and easy and allows for a variety of applications including flush cutting. The pivoting shoe provides leverage during cutting and extends blade life. Battery and charger sold separately.
Also known as: 885911262330, DCS380B, DEWDCS380B
Features & Benefits
- 4-position blade clamp allows for flush cutting and increased positional versatility with tool free blade changes
- 1-1/8 In. stroke length delivers a faster cutting speed
- Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speed
- Pivoting adjustable shoe extends blade life and allows depth of cut control
- Rubber overmolded comfort grip delivers optimal comfort and control
- Double oil sealed shaft resists contamination and increases durability
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |