Fluorescent Lamp, Coated, High Output, T5, 48", 54W, 5000K

Item #: 0920866

Cat #: FP54850HOSLECO

UPC: 046135210228

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Coated, High Output, T5, 54 Watt, 5000K, Base: Miniature Bipin, 85 CRI, Lumens: 4243, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 21022* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, High Output, T5, 54 Watt, 5000K, Base: Miniature Bipin, 85 CRI, Lumens: 4243, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 21022* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135210228, FP54850HOSLECO, LDVFP54850HOSLECO

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 4243
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Lumens: 4243
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)