2
more

Press-to-test, Red, 85 - 264 Vac, Silver Bezel
Item #: 0920818
Cat #: M22-T-R-230R
UPC: 786685394947
$ 72.26 EA
Company wide:
0
in stock
Documents & Guides
C-H M22-T-R-230R PRESS-TO-TEST RED 85-264VAC SILVER BEZEL
Overview
C-H M22-T-R-230R PRESS-TO-TEST RED 85-264VAC SILVER BEZEL
Also known as: 786685394947, M22-T-R-230R, CUTM22TR230R
Specifications
| Size: | 22.5 mm |
| Family / Style: | M22 |
| Type: | Pushbutton |
| Size: | 22.5 mm |
| Type: | Pushbutton |
| Family / Style: | M22 |