Non-ill 2-pos Mtn Sel Swtch Thb-gp Sil-bzl 1no

Item #: 0920813

Cat #: M22-WRK-K10

UPC: 786685281674

$ 31.28 EA
Company wide:
0 in stock
C-H M22-WRK-K10 NON-ILL 2POS MTN SEL SWITCH THB-GP-SIL-BZL 1NO

Overview

C-H M22-WRK-K10 NON-ILL 2POS MTN SEL SWITCH THB-GP-SIL-BZL 1NO
Also known as: 786685281674, M22-WRK-K10, CUTM22WRKK10

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch