Panelboard Box, 90.5" x 36" x11.31", Type 1, for WSM Fusible

Item #: 0920806

Cat #: BX3690PBS

UPC: 786685482217

$ 125.85 EA
Company wide:
2 in stock
Documents & Guides
Panelboard Enclosure, 90.5 Inch Height x 36 Inch Width x 11.31 Inch Depth, for WSM Fusible, NEMA 1 Type, No Cover

Overview

Panelboard Enclosure, 90.5 Inch Height x 36 Inch Width x 11.31 Inch Depth, for WSM Fusible, NEMA 1 Type, No Cover
Also known as: 786685482217, BX3690PBS, CUTBX3690PBS

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 36 in
Height: 90.500 in
Depth: 511.300 in
Mounting: Surface
Width: 36 in
Depth: 511.300 in
IP/NEMA Rating: NEMA 1
Height: 90.500 in