QLine I Enclosure Type 4X 400 x 200 x 187mm, PC

Item #: 0920794

Cat #: Q402018PCI

UPC: 783510145996

$ 275.31 EA
Company wide:
0 in stock
QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Type 4X, Q402018PCI item measures 400x200x180mm with a material of Polycarbonate.

Overview

QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Type 4X, Q402018PCI item measures 400x200x180mm with a material of Polycarbonate.

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510145996, Q402018PCI, HOFQ402018PCI

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 15.280 in
Width: 7.400 in
Depth: 6.810 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 7.400 in
Finish: Smooth Gloss
Color: Light Gray
Height: 15.280 in
Depth: 6.810 in