Eaton SPD series surge protection device

Item #: 0920784

Cat #: SPD050208Y2K

UPC: 786685326740

$ 1076.17 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, 50 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

Overview

Surge Protection Device, SPD series, 50 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage

EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.

Also known as: 786685326740, SPD050208Y2K, CUTSPD050208Y2K

Specifications

Volts AC: 208
Interrupt Rating AC: 50 kA
Volts AC: 208
Interrupt Rating AC: 50 kA