4/0 AWG Aluminum Compression Sleeve

Item #: 0920731

Cat #: PICS-867

UPC: 783669232813

$ 28.88 EA
Company wide:
6 in stock
Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0, Tap Size 3/0 Compact or 2/0, Pink Color Code, Die Index K-840

Overview

Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0, Tap Size 3/0 Compact or 2/0, Pink Color Code, Die Index K-840

Pre-insulated, Concave polyethylene end cap, Dual rated, Meets ANSI C119.4 requirements, RUS Listed, Die Index 840

Also known as: 783669232813, PICS-867, ILSPICS867

Features & Benefits

  • Pre-insulated for fast, easy installation
  • Concave polyethylene end caps seal out dirt but are easily pierced when inserting conductor
  • Meets ANSI C119.4 requirements
  • RUS listed
  • Die Index 840

Specifications

Color: White
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Color: White
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 4/0