Heat Gun Kit, with LCD Display

Item #: 0920723

Cat #: D26960K

UPC: 885911097666

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 6", Arbor Size: 7/8", Grit: Z80, Max RPM: 10100, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Overview

Flap Disc, Diameter: 6", Arbor Size: 7/8", Grit: Z80, Max RPM: 10100, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

The Dewalt heavy duty heat gun with LCD display allows users to adjust temperature by 50 degree increments in a range of 150 to 1100 degree F. Among the many built-in features, the overload protection shuts the heating element down and prevents burn up. The ergonomic comfort grip and lightweight and compact design provides greater comfort for long hours of use.

Also known as: 885911097666, D26960K, DEWD26960K

Features & Benefits

  • LCD display allows user to adjust temperature within 50-degree increments
  • Built-in overload protection shuts the heating element down and prevents burn up
  • Built-in hang ring adds a convenient storage feature
  • Cord protector keeps the cord from tearing away from the housing
  • Built-in innovative kickstand support provides greater stability and prevents tip over
  • Ergonomic comfort grip provides greater comfort for long hours of use
  • Lightweight and compact design weighs only 2.3 lbs

Specifications

Standards: California Proposition 65
Standards: California Proposition 65