Eaton SPD series surge protection device

Item #: 0920700

Cat #: SPD200480Y2K

UPC: 786685328270

$ 2726.26 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, 200 kAIC, 277/480V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage

Overview

Surge Protection Device, SPD series, 200 kAIC, 277/480V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage

EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.

Also known as: 786685328270, SPD200480Y2K, CUTSPD200480Y2K

Specifications

Type: Surge Protection Device
IP/NEMA Rating: NEMA 1
Volts AC: 277/480
Interrupt Rating AC: 200 kA
Type: Surge Protection Device
Volts AC: 277/480
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 200 kA